Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE ACCU-LOC BLACK 2-BOLT FLANGE OPN COV
Mfr # UENFL206-19CB
Zoro # G514854417
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Type
Oval
Bore Diameter
1-3/16 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UENFL206-19CB
- Zoro #
- G514854417
- UPC #
- 808250452026
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/16 in
Details
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch