SINGLE ROW BALL BEARING - 1-5/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT207-21
- Zoro # G312377392
product price:Â
$
72.99
/ea
Key Features
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
5-1/8 in
System of Measurement
Inch
Housing Type
Oval
Overall Height
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT207-21
- Zoro #
- G312377392
- UPC #
- 808250313792
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 3-3/4 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1.713 in
- Bore Diameter
- 1-5/16 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.713in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.