SINGLE ROW BALL BEARING - 1-3/4in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA209-28
- Zoro # G512376782
product price:Â
$
99.59
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
7-1/8 in
Overall Width
2.063 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA209-28
- Zoro #
- G512376782
- UPC #
- 808250128549
- Country of Origin
- Japan
Dimensions
- Overall Length
- 7-1/8 in
- Overall Width
- 2.063 in
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Flange Thickness
- 45/64 in
- Overall Height
- 4-1/4 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Description
a=7-1/8in, e=5-53/64in, g=45/64in, x=1-1/2in, s=5/8in, s1=43/64in, s2=2-53/64in, b=4-1/4in, f=3-35/64in, Z=2.063in,Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.