Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL207-21B
- Zoro # G912376832
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
41/64 in
Bearing Insert Type
Radial Ball
Housing Type
Oval
Shaft Locking Type
Set Screw
Overall Width
1-45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-21B
- Zoro #
- G912376832
- UPC #
- 808250242207
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 41/64 in
- Overall Width
- 1-45/64 in
- Overall Height
- 1.689 in
- Overall Length
- 6-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-5/16 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.