Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1/2in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC201-8
- Zoro # G113331524
product price:Â
$
63.15
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1/2 in
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC201-8
- Zoro #
- G113331524
- UPC #
- 808250321698
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Round
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1/2 in
- Overall Height
- 3.938 in
- Mount Hole Center-to-Center Length
- 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.