Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL4-12
- Zoro # G112377080
product price:Â
$
38.15
/ea
Key Features
Overall Length
3-9/16 in
Number of Mount Holes
2
Bore Diameter
3/4 in
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL4-12
- Zoro #
- G112377080
- UPC #
- 808250101832
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 3-9/16 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Height
- 2-15/32 in
- Overall Width
- 1.13 in
Description
a=3-9/16in, e=2-13/16in, g=7/16in, x=25/32in, s=25/64in, b=2-15/32in, Z=1.130in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.