SINGLE ROW BALL BEARING - 12MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL1
- Zoro # G812377366
product price:Â
$
33.89
/ea
Key Features
Mount Hole Center-to-Center Length
63.5 mm
Shaft Locking Type
Set Screw
Flange Thickness
9.5 mm
Bore Diameter
12 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL1
- Zoro #
- G812377366
- UPC #
- 808250101559
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 63.5 mm
- Flange Thickness
- 9.5 mm
- Bore Diameter
- 12 mm
- Overall Length
- 81 mm
- Overall Height
- 56 mm
- Overall Width
- 25.5 mm
Description
a=81MM, e=63.5MM, g=9.5MM, x=18MM, s=7MM, b=56MM, Z=25.5MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.