Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL2
- Zoro # G812375829
product price:Â
$
29.35
/ea
Key Features
Housing Type
Oval
Number of Mount Holes
2
Bearing Insert Material
Steel
Bore Diameter
15 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL2
- Zoro #
- G812375829
- UPC #
- 808250101306
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 15 mm
- Overall Height
- 14 mm
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Description
a=81MM, e=63.5MM, t=2MM, b=14MM, s=7MM, C=59MM, F=49MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.