Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT202NPMZ2
- Zoro # G912376757
product price:Â
$
78.75
/ea
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Housing Type
Oval
Bore Diameter
15 mm
Flange Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT202NPMZ2
- Zoro #
- G912376757
- UPC #
- 808250116201
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 15 mm
- Flange Thickness
- 11 mm
- Overall Width
- 32.3 mm
- Overall Length
- 98.4 mm
- Overall Height
- 31 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
Description
A=98.4MM, E=76.2MM, G=11MM, X=25MM, S=10.5MM, L=55.6MM, Z=32.3MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.