Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL202MZ2W
- Zoro # G812377311
product price:Â
$
98.59
/ea
Key Features
Overall Width
33.7 mm
Housing Type
Oval
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
90 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL202MZ2W
- Zoro #
- G812377311
- UPC #
- 808250327331
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 33.7 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 31 mm
- Bore Diameter
- 15 mm
- Flange Thickness
- 11.4 mm
- Overall Length
- 112.7 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.