Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1 KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE
- Mfr # UEMF205-16MZ20
- Zoro # G511247632
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-3/4 in
Number of Mount Holes
4
System of Measurement
Inch
Housing Material
304 Stainless Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMF205-16MZ20
- Zoro #
- G511247632
- UPC #
- 808250265282
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 3-3/4 in
- Overall Width
- 1-15/32 in
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.