SINGLE ROW BALL BEARING - 1in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL305-16
- Zoro # G012376862
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Oval
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Overall Length
5-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL305-16
- Zoro #
- G012376862
- UPC #
- 808250132829
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 5-7/8 in
- Overall Height
- 3-5/32 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 4-29/64 in
- Overall Width
- 1.535 in
Description
a=5-7/8in, e=4-29/64in, g=1/2in, x=1-5/32in, s=3/4in, b=3-5/32in, Z=1.535in, Bi=1.496in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.