SINGLE ROW BALL BEARING - 1in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX205-16
- Zoro # G712375820
product price:Â
$
53.69
/ea
Key Features
Mount Hole Center-to-Center Length
3 in
Bearing Insert Type
Radial Ball
Overall Width
1.201 in
Flange Thickness
27/64 in
Housing Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX205-16
- Zoro #
- G712375820
- UPC #
- 808250106288
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.201 in
- Flange Thickness
- 27/64 in
- Overall Length
- 3-3/4 in
- Overall Height
- 2-1/2 in
- Bore Diameter
- 1 in
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.201in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.