Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLF5-16MZ2W
- Zoro # G312377439
product price:Â
$
70.59
/ea
Key Features
Housing Material
PBT Thermoplastic
Housing Type
Oval
Overall Length
3-3/4 in
Flange Thickness
7/16 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLF5-16MZ2W
- Zoro #
- G312377439
- UPC #
- 808250113989
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1 in
- Overall Width
- 1-7/32 in
- Overall Height
- 1.063 in
Details
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=25/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.