Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLX5-16W
- Zoro # G514861354
product price:Â
$
67.29
/ea
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Flange Thickness
7/16 in
Housing Type
Oval
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX5-16W
- Zoro #
- G514861354
- UPC #
- 808250110797
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 7/16 in
- Bore Diameter
- 1 in
- Overall Width
- 1-7/32 in
- Overall Height
- 1.063 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.