Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-18NPMZ2
- Zoro # G312377330
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-3/8 in
Housing Type
Triangular
Housing Material
Cast Iron
Flange Thickness
1/2 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB206-18NPMZ2
- Zoro #
- G312377330
- UPC #
- 808250296507
- Country of Origin
- Japan
Dimensions
- Overall Height
- 5-3/8 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-3/8 in
- Bore Diameter
- 1-1/8 in
- Overall Width
- 1-39/64 in
Details
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Description
A=5-3/8in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=1/2in, X=1-1/4in, S=25/64in, L=3-1/4in, F=2-3/4in, Z=1-39/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.