SINGLE ROW BALL BEARING - 20MM WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX204
- Zoro # G512375747
product price:Â
$
74.55
/ea
Key Features
Overall Width
31.3 mm
Overall Height
63 mm
Mount Hole Center-to-Center Length
71 mm
Shaft Locking Type
Concentric Collar
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX204
- Zoro #
- G512375747
- UPC #
- 808250112715
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 31.3 mm
- Overall Height
- 63 mm
- Mount Hole Center-to-Center Length
- 71 mm
- Flange Thickness
- 11 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
Description
a=90MM, e=71MM, g=11MM, x=20MM, s=9MM, b=63MM, Z=31.3MM, L=33MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.