Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL204
- Zoro # G912376771
product price:Â
$
44.65
/ea
Key Features
Overall Length
113 mm
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Width
33.3 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL204
- Zoro #
- G912376771
- UPC #
- 808250103744
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 113 mm
- Overall Width
- 33.3 mm
- Flange Thickness
- 12 mm
- Overall Height
- 60 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 20 mm
Description
a=113MM, e=90MM, g=12MM, x=25.4MM, s=12MM, b=60MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.