Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER
- Mfr # UFL003CE
- Zoro # G512375938
product price:Â
$
53.29
/ea
Key Features
Flange Thickness
7 mm
Shaft Locking Type
Eccentric Collar
Bore Diameter
17 mm
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UFL003CE
- Zoro #
- G512375938
- UPC #
- 808250293872
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 7 mm
- Bore Diameter
- 17 mm
- Overall Height
- 46 mm
- Mount Hole Center-to-Center Length
- 56 mm
- Overall Length
- 71 mm
Details
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
Description
a=71MM, e=56MM, g=7MM, x=14MM, s=7MM, b=46MM, v=26MM, M=38MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.