SINGLE ROW BALL BEARING, 80MM WIDE SET SCREW 4BOLT FLANGE CLOSED CI COVER
- Mfr # CUCF216CE
- Zoro # G813332104
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Housing Type
Square
Mount Hole Center-to-Center Length
165 mm
Overall Height
208 mm
Overall Width
107 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCF216CE
- Zoro #
- G813332104
- UPC #
- 808250268832
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 165 mm
- Overall Height
- 208 mm
- Overall Width
- 107 mm
- Flange Thickness
- 24 mm
- Bore Diameter
- 80 mm
- Overall Length
- 208 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.