SINGLE ROW BALL BEARING - 25MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL205MZ2W
- Zoro # G512377222
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Mount Hole Center-to-Center Length
99 mm
Overall Height
34 mm
Bore Diameter
25 mm
Overall Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL205MZ2W
- Zoro #
- G512377222
- UPC #
- 808250128310
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 34 mm
- Bore Diameter
- 25 mm
- Overall Length
- 130 mm
- Overall Width
- 36.7 mm
- Flange Thickness
- 13.5 mm
Description
A=130MM, E=99MM, G=13.5MM, X=29.1MM, S=11MM, L=69.9MM, Z=36.7MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.