Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in MED ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL211-32NPMZ2
- Zoro # G314856345
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Housing Material
Cast Iron
Overall Height
5-1/8 in
Mount Hole Center-to-Center Length
7-1/4 in
Flange Thickness
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-32NPMZ2
- Zoro #
- G314856345
- UPC #
- 808250393312
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 2 in
- Overall Height
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2.299 in
- Overall Length
- 8-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.