SINGLE ROW BALL BEARING - 2in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ210-32
- Zoro # G612376743
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Width
2.445 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ210-32
- Zoro #
- G612376743
- UPC #
- 808250294008
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 2.445 in
- Mount Hole Center-to-Center Length
- 6.181 in
- Overall Height
- 4-9/16 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 2 in
- Overall Length
- 7-1/2 in
Description
a=7-1/2in, e=6.181in, g=17/32in, x=1-3/8in, s=0.551in, b=4-9/16in, J=0.157in, f=4.134in, Z=2.445in, L=2-15/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.