SINGLE ROW BALL BEARING - 3-1/2in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL318-56
- Zoro # G712377114
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Length
15-3/16 in
Flange Thickness
1 7/16 in
Bearing Insert Material
Steel
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL318-56
- Zoro #
- G712377114
- UPC #
- 808250276011
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Length
- 15-3/16 in
- Flange Thickness
- 1 7/16 in
- Bore Diameter
- 3-1/2 in
- Overall Width
- 3.937 in
- Overall Height
- 9-1/4 in
- Mount Hole Center-to-Center Length
- 12-25/64 in
Description
a=15-3/16in, e=12-25/64in, g=1-7/16in, x=3in, s=1-1/2in, b=9-1/4in, Z=3.937in, Bi=3.780in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.