Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT206
- Zoro # G512377376
product price:Â
$
57.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
13 mm
Overall Length
141 mm
Housing Type
Oval
Overall Width
40.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT206
- Zoro #
- G512377376
- UPC #
- 808250313730
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 13 mm
- Overall Length
- 141 mm
- Overall Width
- 40.2 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Height
- 83 mm
Description
a=141MM, e=116.7MM, g=13MM, x=30MM, s=12.5MM, b=83MM, Z=40.2MM, Bi=30.3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.