Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL6
- Zoro # G512376898
product price:Â
$
48.99
/ea
Key Features
Overall Height
18 mm
System of Measurement
Metric
Number of Mount Holes
2
Bore Diameter
30 mm
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL6
- Zoro #
- G512376898
- UPC #
- 808250104826
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Overall Height
- 18 mm
- Bore Diameter
- 30 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
Description
a=113MM, e=90.5MM, t=2.6MM, b=18MM, s=11MM, C=84MM, F=71MM, Bi=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.