Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-7/16in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL212-39C4HR23
- Zoro # G014856911
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2-7/16 in
Overall Length
9-13/16 in
Overall Height
5-1/2 in
Flange Thickness
25/32 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL212-39C4HR23
- Zoro #
- G014856911
- UPC #
- 808250267415
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 2-7/16 in
- Overall Length
- 9-13/16 in
- Overall Height
- 5-1/2 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2.705 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
Details
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.