Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ206
- Zoro # G412376950
product price:Â
$
88.95
/ea
Key Features
Bearing Insert Material
Steel
Overall Width
47.1 mm
Overall Height
83 mm
Overall Length
142 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ206
- Zoro #
- G412376950
- UPC #
- 808250115129
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 47.1 mm
- Overall Height
- 83 mm
- Overall Length
- 142 mm
- Mount Hole Center-to-Center Length
- 116.5 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 30 mm
Description
a=142MM, e=116.5MM, g=12MM, x=26MM, s=11.5MM, b=83MM, J=3MM, f=80MM, Z=47.1MM, L=48.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.