Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT204-12
- Zoro # G612376637
product price:Â
$
38.55
/ea
Key Features
Housing Type
Oval
Overall Width
1.26 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT204-12
- Zoro #
- G612376637
- UPC #
- 808250313693
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.26 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Overall Length
- 4-13/32 in
- Overall Height
- 2-3/8 in
- Flange Thickness
- 7/16 in
Description
a=4-13/32in, e=3-17/32in, g=7/16in, x=31/32in, s=13/32in, b=2-3/8in, Z=1.260in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.