SINGLE ROW BALL BEARING - 3/4in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM204-12
- Zoro # G412375755
product price:Â
$
89.25
/ea
Key Features
Housing Material
Malleable Iron
Shaft Locking Type
Concentric Collar
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UETM204-12
- Zoro #
- G412375755
- UPC #
- 808250333585
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.228 in
- Bore Diameter
- 3/4 in
- Overall Length
- 3-9/16 in
- Overall Height
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Flange Thickness
- 7/16 in
Details
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
Description
a=3-9/16in, e=2-13/16in, g=7/16in, x=25/32in, s=11/32in, b=2-1/4in, Z=1.228in, L=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.