Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL4-12MZ2CW
- Zoro # G912375989
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Bore Diameter
3/4 in
Overall Height
4-1/4 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL4-12MZ2CW
- Zoro #
- G912375989
- UPC #
- 808250139651
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 3/4 in
- Overall Height
- 4-1/4 in
- Overall Width
- 1-25/32 in
- Flange Thickness
- 29/64 in
- Overall Length
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-25/32in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.