SINGLE ROW BALL BEARING - 35MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL307
- Zoro # G212376778
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Flange Thickness
16 mm
Bore Diameter
35 mm
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL307
- Zoro #
- G212376778
- UPC #
- 808250188895
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 16 mm
- Bore Diameter
- 35 mm
- Overall Length
- 185 mm
- Overall Width
- 49 mm
- Overall Height
- 100 mm
- Mount Hole Center-to-Center Length
- 141 mm
Description
a=185MM, e=141MM, g=16MM, x=36MM, s=23MM, b=100MM, Z=49MM, Bi=48MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.