Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL207
- Zoro # G812376543
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Overall Height
89 mm
Flange Thickness
13 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL207
- Zoro #
- G812376543
- UPC #
- 808250142347
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Overall Height
- 89 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Width
- 39.4 mm
- Bore Diameter
- 35 mm
- Overall Length
- 122 mm
Description
a=122MM, e=100MM, g=13MM, x=24MM, s=12MM, b=89MM, Z=39.4MM, L=43.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.