Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA207
- Zoro # G012375629
product price:Â
$
84.89
/ea
Key Features
Number of Mount Holes
2
Overall Length
161 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Height
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA207
- Zoro #
- G012375629
- UPC #
- 808250117369
- Country of Origin
- Japan
Dimensions
- Overall Length
- 161 mm
- Overall Height
- 90 mm
- Flange Thickness
- 16 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Width
- 44.4 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Oval
Description
a=161MM, e=130MM, g=16MM, x=34MM, s=14MM, s1=15MM, s2=66MM, b=90MM, f=82MM, Z=44.4MM,Bi=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.