SINGLE ROW BALL BEARING - 4 HEAVY WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKF322+HE2322
- Zoro # G311240772
product price:Â
$
2,966.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
10-1/2 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Overall Height
13-3/8 in
Overall Length
13-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKF322+HE2322
- Zoro #
- G311240772
- UPC #
- 808250279159
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 10-1/2 in
- Overall Height
- 13-3/8 in
- Overall Length
- 13-3/8 in
- Overall Width
- 4.764 in
- Bore Diameter
- 4 in
- Flange Thickness
- 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.