SINGLE ROW BALL BEARING, 50MM ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS210NPMZ2
- Zoro # G312311051
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Flange Thickness
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS210NPMZ2
- Zoro #
- G312311051
- UPC #
- 808250295371
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 50 mm
- Flange Thickness
- 25 mm
- Overall Length
- 155 mm
- Overall Width
- 40.6 mm
Description
A=155MM, P=130MM, S=14MM, J=12MM, K=11MM, G=25MM, F=108MM, Z=40.6MM, B=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.