SINGLE ROW BALL BEARING - 55MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL211C
- Zoro # G312376906
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Width
75 mm
Mount Hole Center-to-Center Length
184 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL211C
- Zoro #
- G312376906
- UPC #
- 808250225545
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 75 mm
- Mount Hole Center-to-Center Length
- 184 mm
- Overall Height
- 134 mm
- Flange Thickness
- 20 mm
- Overall Length
- 224 mm
- Bore Diameter
- 55 mm
Description
a=224MM, e=184MM, g=20MM, s=19MM, b=134MM, Z=75MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.