Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLF2-10W
- Zoro # G814859723
product price:Â
$
71.49
/ea
Key Features
Overall Width
1 in
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/16 in
Overall Height
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF2-10W
- Zoro #
- G814859723
- UPC #
- 808250107964
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Overall Height
- 0.866 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 25/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.