SINGLE ROW BALL BEARING - 5/8in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB202-10
- Zoro # G212376761
product price:Â
$
54.55
/ea
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Overall Length
4-1/4 in
Shaft Locking Type
Set Screw
Flange Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB202-10
- Zoro #
- G212376761
- UPC #
- 808250108022
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 4-1/4 in
- Flange Thickness
- 5/16 in
- Overall Width
- 1-11/32 in
- Bore Diameter
- 5/8 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Height
- 4-1/4 in
Description
a=4-1/4in, h=1-11/16in, e=1-1/2in, J=7/8in, g=5/16in, x=1in, s=25/64in, b=2-1/2in, f=2-3/8in, Z=1-11/32in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.