Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 75MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL215CE
- Zoro # G612376774
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Width
102 mm
Housing Material
Cast Iron
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL215CE
- Zoro #
- G612376774
- UPC #
- 808250264667
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 102 mm
- Mount Hole Center-to-Center Length
- 225 mm
- Bore Diameter
- 75 mm
- Overall Length
- 275 mm
- Overall Height
- 168 mm
- Flange Thickness
- 24 mm
Description
a=275MM, e=225MM, g=24MM, s=23MM, b=168MM, Z=102MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.