SINGLE ROW BALL BEARING - 7/8in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL205-14
- Zoro # G612376682
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
7/8 in
Shaft Locking Type
Set Screw
Housing Type
Oval
Overall Width
1-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL205-14
- Zoro #
- G612376682
- UPC #
- 808250237487
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 7/8 in
- Overall Width
- 1-13/32 in
- Flange Thickness
- 17/32 in
- Overall Length
- 4-7/8 in
- Overall Height
- 1.339 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Description
A=4-7/8in, E=3-57/64in, G=17/32in, X=1-1/16in, S=15/32in, L=2-3/4in, Z=1-13/32in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.