Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL205-14
- Zoro # G512375549
product price:Â
$
76.95
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
Cast Iron
Number of Mount Holes
2
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFL205-14
- Zoro #
- G512375549
- UPC #
- 808250113842
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.264 in
- Overall Length
- 3-3/4 in
- Bore Diameter
- 7/8 in
- Flange Thickness
- 7/16 in
- Overall Height
- 2-23/32 in
- Mount Hole Center-to-Center Length
- 3 in
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=25/64in, b=2-23/32in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.