Zoro Homepage

08P EC PWR.200 CL HDR ASSY RA

  • Mfr # 1744048-8

  • Zoro # G900938585


product price: $0.68
/ea
Sold in multiples of 122 for $82.96

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744048-8
Zoro #
G900938585
UPC #
-
Country of Origin
China

Dimensions

Width
0.5905 in
Height
8.2 mm
Length
38.16 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
5.08 mm
Features
Unshrouded
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Tab
Number of Contacts
8
Current Rating
8 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.