Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P .062 COMM P&S RECPT

  • Mfr # 770427-1

  • Zoro # G501039292


product price: $0.21
/ea
Sold in multiples of 650 for $136.50

Key Features

Number of Rows
3
Width
0.4901 in
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770427-1
Zoro #
G501039292
UPC #
-
Country of Origin
United States

Dimensions

Width
0.4901 in
Length
0.79 in
Height
12.57 mm
Max. Insulation Dia.
2.79 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG

Details

Item
Connector
Number of Rows
3
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Color
Natural
Material
Nylon
Contact Type
Pin or Socket
Wire Type
Discrete
Max. Temp.
105°C
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Series
1500
Number of Contacts
9
Flammability Rating
UL 94 V-2
Max. Voltage
250V AC/DC
Hole Center to Center
3.68 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.