Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P TERMI-BLOK HIGH TEMP

  • Mfr # 1776136-2

  • Zoro # G600930087


product price: $1.95
/ea
Sold in multiples of 95 for $185.25

Key Features

Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Screw Flange
With
Centerline (Pitch)
.138 in
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776136-2
Zoro #
G600930087
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.122 in

Details

Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Screw Flange
With
Centerline (Pitch)
.138 in
Housing Color
Black
Header Type
Shrouded
Connector Style
Header
Current Rating (Max)
11A
Closed End
With
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Side Stackable
No
Number of Rows
1
Threaded Flange
With
Contact Base Material
Phosphor Bronze
Contact Mount
Through Hole
Interlock
Without
Housing Material
Polyamide - GF
Number of Positions
2
Connector Mounting Type
Board Mount
Connector System
Wire-to-Board
Screwless Terminal Block
No
Operating Temperature Range
-40 to 110°C
Circuit Application
Power & Signal
Contact Current Rating (Max)
11A
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.