
3SBH1230A2 = M39016/53-011M
Mfr # 2-1617076-5
Zoro # G000983935
product price: $1,192.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Contact Form
4PDT
Features
Hermetically Sealed Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1617076-5
Zoro #
G000983935
UPC #
-
Country of Origin
United States
Details
Item
PCB Relay
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Contact Form
4PDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
975 mW
Coil Type
Non-Polarized, Monostable
Coil Resistance
720 Ω
Operating Temp. Range
-65 to 125°C
Contact Rating
2A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.