
60 AMPMODU MT ASSY DR .100CL
Mfr # 2-102398-8
Zoro # G601041775
product price: $28.19
/ea
Sold in multiples of 2 for $56.38
Key Features
Min. Single Wire Size
26 AWG
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Height
6.1 mm
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-102398-8
Zoro #
G601041775
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
3 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.05 in
Details
Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
PBT
Color
Black
Features
Stamped
Contact Type
Socket
Terminal Finish
Tin-Lead
Connection Material
Copper Alloy
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
60
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.