Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6CUFE1=F8295

  • Mfr # 2-1609113-4

  • Zoro # G800983708


product price: $24.99
/ea
Sold in multiples of 6 for $149.94

Key Features

Mount Style
Flanged
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Fuse Options
None
Current Rating (A)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609113-4
Zoro #
G800983708
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range (in)
.157 (Max)

Details

Mount Style
Flanged
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Fuse Options
None
Current Rating (A)
6
Voltage Selection
None
Switch Type
SPST
Low Profile
Yes
Filter Type
Power Entry Module
Voltage (Max) (VAC)
250
Shield Style
Shielded
Operating Temperature Range (°C)
-10 to 40
Mount Angle
Vertical
Filtered
Yes
Output Type
.187" FASTON
Type of Connector
IEC 60320-1 C-14
Leakage Current (Max) (250VAC, 50Hz) (µA)
400

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.