
9POS.HD-20 REC.ASSY
Mfr # 4-338313-2
Zoro # G701069341
product price: $6.15
/ea
Sold in multiples of 13 for $79.95
Key Features
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Finish
Tin Plated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-338313-2
Zoro #
G701069341
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Finish
Tin Plated
Color
Black
Material
Glass-Filled Polyester
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Hole Center to Center
2.74 mm
Flammability Rating
UL 94 V-0
Current Rating
6 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.