Zoro Homepage

ASSY HDR VERT 10P DUAL ROW EP2.5

  • Mfr # 1-1969543-0

  • Zoro # G200938032


product price: $0.50
/ea
Sold in multiples of 152 for $76.00

Key Features

Type
Header
Color
White
Min. Single Wire Size
26 AWG
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969543-0
Zoro #
G200938032
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Max. Single Wire Size
20 AWG
Length
15.39 mm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
10
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Shrouded
Hole Center to Center
2.5 mm
Connection Material
Brass
For Use With
Receptacle Assembly
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
7.5 A
Number of Contacts
10
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.